Zoro Homepage
This item is Discontinued.
Mrc Bearing, 25mm, 20,800 N, Steel, Snap-Ring 5205CG

Bearing, 25mm, 20,800 N, Steel, Snap-Ring (Discontinued)

  • Mfr # 5205CG
  • Zoro # G0260876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205CG
Zoro #
G0260876
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.64 mm
Outside Diameter
52 mm
Overall Width
20.64 mm
Bore Diameter
25 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Snap-Ring
Static Load Capacity (Lb.)
3,150 lb
Temp. Range (F)
0 Degrees to 257 Degrees
Static Load Capacity (N)
14,000 N
Max. RPM
11,000 RPM
Dynamic Load Capacity (Lb.)
4,680 lb
ABEC Tolerance
1
Dynamic Load Capacity (N)
20,800 N
Maximum Temperature
257 Degrees F
Closure
Double Row Snap-Ring
ABEC Rating
1
Minimum Temperature
0 Degrees F
Contact Angle
30 Degrees
Ring Material
Steel
Brand & Part Number for Bearing Industry Number
MRC 5205CG
Cage Material & Brand
Steel : MRC
Maximum Speed
11,000 RPM

Description

Angular Contact Ball Bearing, Bore Diameter 25 mm, Cage Material Steel, Closure Double Row Snap-Ring, Contact Angle 30 Degrees , Maximum Speed 11,000 RPM, Maximum Temperature 257 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 52 mm, Overall Width 20.64 mm, Ring Material Steel, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.