Zoro Homepage

Bearing, 40mm, 44,900 N, Steel, Double Seal

  • Mfr # 5208CZZ

  • Zoro # G0260709


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
30.16 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208CZZ
Zoro #
G0260709
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
30.16 mm
Bore Diameter
40 mm
Overall Width
30.2 mm
Outside Diameter
80 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Seal
Static Load Capacity (N)
34,000 N
Lubrication
Exxon Polyrex
Seal Material
Nitrile Rubber
Dynamic Load Capacity (N)
44,900 N
Max. RPM
5,600 RPM
Static Load Capacity (Lb.)
7,640 lb
Dynamic Load Capacity (Lb.)
10,100 lb
Temp. Range (F)
0 Degrees to 220 Degrees
ABEC Tolerance
1
Lubricant Material
Polyrex
Ring Material Grade
AISI 52100
Number of Rows
Two
Dynamic Radial Load Capacity
44,900 N
Bearing Industry Number
3208/5208
Maximum Speed
5,600 RPM
System of Measurement
Metric
Contact Angle
30 Degrees
Maximum Temperature
105 Degrees C
Load Direction
Radial
Static Radial Load Capacity
34,000 N
Seal Type
Contact
Minimum Temperature
-20 Degrees C
Contact Bearing Type
Angular Contact
Matched Bearing Type
Not Matched/Single Bearing
ABEC Rating
1
Ring Material
Alloy Steel
Closure
Double Sealed

Description

Angular Contact Ball Bearing, Bearing Industry Number 3208/5208, Bore Diameter 40 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,600 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.