Zoro Homepage

Bearing, 40mm, 60,500 N, Steel, Double Seal

  • Mfr # 5308CZZ

  • Zoro # G0259799


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
40 mm
Outside Dia.
90 mm
Width
36.51 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5308CZZ
Zoro #
G0259799
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
36.51 mm
Bore Diameter
40 mm
Overall Width
36.5 mm
Outside Diameter
90 mm
Housing Fillet Radius
1.5 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Seal
Static Load Capacity (N)
43,000 N
Seal Material
Nitrile Rubber
Lubrication
Exxon Polyrex
Dynamic Load Capacity (Lb.)
13,600 lb
Static Load Capacity (Lb.)
9,760 lb
Temp. Range (F)
0 Degrees to 220 Degrees
Max. RPM
5,000 RPM
ABEC Tolerance
1
Dynamic Load Capacity (N)
60,500 N
ABEC Rating
1
Contact Angle
30 Degrees
System of Measurement
Metric
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Maximum Speed
5,000 RPM
Maximum Temperature
105 Degrees C
Contact Bearing Type
Angular Contact
Bearing Industry Number
3308/5308
Dynamic Radial Load Capacity
60,500 N
Load Direction
Radial
Matched Bearing Type
Not Matched/Single Bearing
Minimum Temperature
-20 Degrees C
Lubricant Material
Polyrex
Static Radial Load Capacity
43,000 N
Closure
Double Sealed
Number of Rows
Two
Seal Type
Contact

Description

Angular Contact Ball Bearing, Bearing Industry Number 3308/5308, Bore Diameter 40 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 90 mm, Overall Width 36.5 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.