Zoro Homepage

Bearing, 45mm, 48,800 N, Steel, Double Seal

  • Mfr # 5209CZZ

  • Zoro # G0260639


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.16 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5209CZZ
Zoro #
G0260639
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.16 mm
Bore Diameter
45 mm
Housing Fillet Radius
1 mm
Overall Width
30.2 mm
Outside Diameter
85 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Seal
Seal Material
Nitrile Rubber
Max. RPM
5,000 RPM
ABEC Tolerance
1
Lubrication
Exxon Polyrex
Static Load Capacity (Lb.)
8,770 lb
Dynamic Load Capacity (N)
48,800 N
Temp. Range (F)
0 Degrees to 220 Degrees
Dynamic Load Capacity (Lb.)
11,000 lb
Static Load Capacity (N)
39,000 N
System of Measurement
Metric
Static Radial Load Capacity
39,000 N
Seal Type
Contact
Matched Bearing Type
Not Matched/Single Bearing
Bearing Industry Number
3209/5209
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Lubricant Material
Polyrex
ABEC Rating
1
Load Direction
Radial
Dynamic Radial Load Capacity
48,800 N
Contact Angle
30 Degrees
Contact Bearing Type
Angular Contact
Maximum Speed
5,000 RPM
Closure
Double Sealed
Maximum Temperature
105 Degrees C
Minimum Temperature
-20 Degrees C
Number of Rows
Two

Description

Angular Contact Ball Bearing, Bearing Industry Number 3209/5209, Bore Diameter 45 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 85 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.