Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrc Bearing, 55mm, 66,000 N, Steel, Snap-Ring 5211MG

Bearing, 55mm, 66,000 N, Steel, Snap-Ring (Discontinued)

  • Mfr # 5211MG
  • Zoro # G0260471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211MG
Zoro #
G0260471
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
33.34 mm
Overall Width
33.3 mm
Outside Diameter
100 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
55 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
Steel
Type
Double Row Snap-Ring
Dynamic Load Capacity (N)
66,000
Static Load Capacity (N)
76,500
Max. RPM
5,600 RPM
Temp. Range (F)
0 Degrees to 257 Degrees
Dynamic Load Capacity (Lb.)
14,900
Static Load Capacity (Lb.)
17,200
ABEC Tolerance
1
Cage Material & Brand
Steel : MRC
Contact Angle
30 Degrees
Ring Material Grade
AISI 52100
Bearing Type
Single Bearing
Brand & Part Number for Bearing Industry Number
MRC 5211MG
Closure
Open
Load Direction
Radial
Dynamic Radial Load Capacity
66,000 N
Static Radial Load Capacity
76,500 N
Minimum Temperature
-20 Degrees C
ABEC Rating
1
Maximum Speed
5,600 RPM
Matched Bearing Type
Not Matched/Single Bearing
Maximum Temperature
125 Degrees C
Contact Bearing Type
Angular Contact
Ring Material
Alloy Steel
Bearing Industry Number
3211/5211
System of Measurement
Metric
Number of Rows
Two

Description

Angular Contact Ball Bearing, Bearing Industry Number 3211/5211, Bore Diameter 55 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 100 mm, Overall Width 33.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.