Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrc Bearing, 65mm, 80,600 N, Steel, Snap-Ring 5213CG

Bearing, 65mm, 80,600 N, Steel, Snap-Ring (Discontinued)

  • Mfr # 5213CG
  • Zoro # G0260386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5213CG
Zoro #
G0260386
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
38.1 mm
Bore Diameter
65 mm
Overall Width
38.1 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
120 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
Steel
Type
Double Row Snap-Ring
Dynamic Load Capacity (N)
80,600
Temp. Range (F)
0 Degrees to 257 Degrees
ABEC Tolerance
1
Static Load Capacity (Lb.)
1,500
Max. RPM
4,800 RPM
Static Load Capacity (N)
73,500
Dynamic Load Capacity (Lb.)
18,100
Ring Material Grade
AISI 52100
Cage Material & Brand
Steel : MRC
Contact Bearing Type
Angular Contact
Static Radial Load Capacity
73,500 N
Minimum Temperature
-20 Degrees C
Bearing Type
Single Bearing
Number of Rows
Two
Contact Angle
30 Degrees
System of Measurement
Metric
Dynamic Radial Load Capacity
80,600 N
Brand & Part Number for Bearing Industry Number
MRC 5213CG
Maximum Speed
4,800 RPM
Bearing Industry Number
3213/5213
Load Direction
Radial
Matched Bearing Type
Not Matched/Single Bearing
Closure
Open
Maximum Temperature
125 Degrees C
ABEC Rating
1
Ring Material
Alloy Steel

Description

Angular Contact Ball Bearing, Bearing Industry Number 3213/5213, Bore Diameter 65 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 120 mm, Overall Width 38.1 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.