Zoro Homepage

Radial Ball Bearing, Ball, 0.2500 In. Bore

  • Mfr # R4AFF

  • Zoro # G8517923


product price: $27.19
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
0.25 in
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4AFF
Zoro #
G8517923
UPC #
097741021784
Country of Origin
Multiple

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.75 in
Width
0.2812 in
Outside Dia. Tolerance
-.008/-.018mm
Outer Ring Width
0.281 in
Outside Diameter
3/4 in
Bore Diameter Tolerance
+/-0.005 mm
Bore Diameter
1/4 in
Outside Diameter Tolerance
-0.008/-0.018 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Retainer Type
Snap Ring
Max. RPM
39,000 RPM
Max. Load Axial
65 lb
Shield Material
Steel
Dynamic Load Capacity
2,810 lb
Static Load Capacity
1,160 lb
Industry Number
R4AFF
Bore Tolerance
+.005/-.005mm
Bearing Material
Steel
Lubrication
Grease
Temp. Range
-22 Degrees to 230 Degrees F
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
2,810 lbf
Closure
Double Shielded
ABEC Rating
1
Ring Material
Alloy Steel
System of Measurement
Inch
Static Radial Load Capacity
1,160 lbf
Bearing Industry Number
R4A
Includes Retaining Ring
No
Number of Rows
One
Maximum Speed
39,000 RPM
Maximum Axial Load
65 lbf
Minimum Temperature
230 Degrees F
Maximum Temperature
230 Degrees F
Lubricant Material
Grease

Description

Radial Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 mm, Dynamic Radial Load Capacity 2,810 lbf, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.