Zoro Homepage

Radial Ball Bearing, Ball, 0.7500 In. Bore

  • Mfr # R12FF

  • Zoro # G8517932


product price: $33.19
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12FF
Zoro #
G8517932
UPC #
097741021401
Country of Origin
Multiple

Dimensions

Bore Dia.
0.75 in
Outside Dia.
1.625 in
Width
0.4375 in
Outside Dia. Tolerance
-.008/-.020mm
Bore Diameter
3/4 in
Outside Diameter Tolerance
-0.008/-0.020 mm
Outer Ring Width
0.438 in
Bore Diameter Tolerance
+/-0.005 mm
Outside Diameter
1 5/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Lubrication
Grease
Retainer Type
Snap Ring
Temp. Range
-22 Degrees to 230 Degrees F
Bearing Seal Type
Double Shielded
ABEC Tolerance
1
Max. RPM
16,000 RPM
Max. Load Axial
290 lb
Dynamic Load Capacity
2,100 lb
Shield Material
Steel
Static Load Capacity
1,150 lb
Industry Number
R12FF
Bearing Material
Steel
Bore Tolerance
+.005/-.005mm
Ball Material
Alloy Steel
Minimum Temperature
230 Degrees F
Maximum Speed
16,000 RPM
Maximum Temperature
230 Degrees F
Includes Retaining Ring
No
Lubricant Material
Grease
Maximum Axial Load
290 lbf
Bearing Industry Number
R12
Dynamic Radial Load Capacity
2,100 lbf
Number of Rows
One
ABEC Rating
1
Static Radial Load Capacity
1,150 lbf
System of Measurement
Inch
Closure
Double Shielded
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Shielded, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 mm, Dynamic Radial Load Capacity 2,100 lbf, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.