Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrc Radial Ball Bearing, Dyn Load 530 lb. 36FF

Radial Ball Bearing, Dyn Load 530 lb. (Discontinued)

  • Mfr # 36FF
  • Zoro # G9141456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36FF
Zoro #
G9141456
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia.
6 mm
Outside Dia.
19 mm
Width
6 mm
Outside Dia. Tolerance
+0/-9 micron
Bore Diameter
6 mm
Outside Diameter
19 mm
Outer Ring Width
6 mm
Bore Diameter Tolerance
+0/-8 micron
Outside Diameter Tolerance
+0/-9 micron

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
210 lb
Bearing Material
Steel
Industry Number
36FF
Dynamic Load Capacity
530 lb
Lubrication
Grease
ABEC Tolerance
1
Bore Tolerance
+0/-8 micron
Shield Material
Steel
Max. RPM
50,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
530 lbf
Static Radial Load Capacity
210 lbf
Maximum Speed
50,000 RPM
Minimum Temperature
212 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
212 Degrees F
Bearing Industry Number
626
Maximum Axial Load
530 lbf
Number of Rows
One
ABEC Rating
1
Closure
Double Shielded
Lubricant Material
Grease
Includes Retaining Ring
No
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 530 lbf, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.