Zoro Homepage

Radial Ball Bearing, Dyn Load 746 lb.

  • Mfr # R6FF

  • Zoro # G9141501


product price: $34.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Bore Dia.
0.375 in
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6FF
Zoro #
G9141501
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.375 in
Outside Dia.
0.875 in
Width
0.2812 in
Outside Dia. Tolerance
+0/-9 micron
Outside Diameter
7/8 in
Bore Diameter
3/8 in
Bore Diameter Tolerance
+0/-8 micron
Outer Ring Width
0.281 in
Outside Diameter Tolerance
+0/-9 micron

Description

Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 746 lbf, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.