This item is Discontinued.

Mrc Safety NitriShield, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Green 6041S

NitriShield, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Green (Discontinued)

  • Mfr # 6041S
  • Zoro # G008661651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6041S
Zoro #
G008661651
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Palm Thickness
4 mil
Finger Thickness
4 mil
Cuff Thickness
4 mil
Length
9 1/2 in
Size- Alpha
S

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ANSI/ISEA 105:2016, EN 388, FDA Compliant
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Glove Treatments
Powder-Free
Cuff Style
Beaded
Accelerator-Free
Contains Accelerators
Moisturizing Liner Type
No
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Silicone-Free
Silicone-Free
Texture Location
Full
Anti-Static
Anti-Static Not Included
Texture
Grain

Description

Disposable Gloves, Acceptable Quality Level (AQL) Not Applicable, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI/ISEA 105:2016, EN 388, FDA Compliant, Sterile/Non-Sterile Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.