Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NitriShield Chemical Resistant Gloves, Nitrile, 12 in L, 15 mil, Blue, M, 12 PK

  • Mfr # 5360M

  • Zoro # G708661593


product price: $31.69
/pk 12, $2.64/ea

Key Features

Size
M
Color
Blue
Palm Thickness
15 mil
Glove Materials
Nitrile
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5360M
Zoro #
G708661593
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
M
Glove Size
M
Palm Thickness
15 mil
Glove Length
12 in
Glove Thickness
15 mil
Cuff Thickness
15 mil
Finger Thickness
15 mil

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Diamond
Series
NitriShield
Standards
FDA Compliant
Supported / Unsupported
Unsupported
Features
Metal-Detectable
Glove Liner Material
Unlined
Glove Texture Location
Palm
Glove Coating Coverage
Full
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Type
Chemical-Resistant, Food-Grade
Texture
Diamond
Powdered/Powder-Free
Powder-Free
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
No
Silicone-Free
Contains Silicone
Moisturizing Liner Type
No
Accelerator Free
Contains Accelerators
Brand and Series
NitriShield 5360
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm, 15 mil, 12 in, Glove Size M, Color Blue, Unsupported, Standards FDA Compliant, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.