Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Clear, Anti-Fog, Clear

  • Mfr # DM3MD10AF

  • Zoro # G108796321


product price: $7.49
/ea

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Frame Color
Aqua Blue
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM3MD10AF
Zoro #
G108796321
UPC #
766868547858
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Frame Color
Aqua Blue
Lens Coating
UV-AF Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3-MD)
Standards
ANSI Z87+, TAA Compliant, U6 Rated
Arm Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Arm Tip Type
Wraparound
X-Ray Detectable
Yes
Gender
Unisex
Metal Detectable
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Aqua Blue
Nose Bridge Material
Polycarbonate
Photochromatic Lens
No
Dielectric Protection
No
Includes Padded Arms
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Adjustable Nose Piece
No
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
Includes Polarized Lens Coating
No
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Nose Bridge Adjustment Type
Internal Wire
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured

Description

Safety Glasses, Series DM3-MD, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Includes Not Applicable, Standards ANSI Z87+, TAA Compliant, U6 Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.