Insulated Work Gloves, PK12, Nitrile, Smooth, Palm, 2 Abrasion Level, M 12 PK

  • Mfr # 9674INM

  • Zoro # G908661454


product price: $84.29
/pk 12, $7.02/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9674INM
Zoro #
G908661454
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Item
Insulated Work Gloves,PK12
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
Insulated
Yes
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
Glove Lining Material
Merino Wool
Fabric Weight
15 gauge
Cuff Style
Knit
Task and Chore Glove Style
Knit
Base Coating Coverage
Palm
Knuckle Protection Material
Micro Foam
Glove Features
Latex-Free, Touchscreen Compatible
Base Coating Material
Nitrile
Hand Protection Style
Glove
Knit Material
Nylon, Spandex
Latex-Free
Yes
Series
UltraTech
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Glove Insulation Material
Merino Wool
Palm Type
Coated
Electrostatic Properties
Insulative
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Glove Hand Style
Left and Right
Knit Material Color
Orange
Glove Coating Color
Black
Double-Dipped
No

Description

Insulated Work Gloves,PK12, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Merino Wool, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.