Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, L 12 PK

  • Mfr # 96091L

  • Zoro # G108661605


product price: $42.69
/pk 12, $3.56/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96091L
Zoro #
G108661605
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
9

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
Insulated
No
Cuff Style
Knit
Fabric Weight
15 gauge
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
Latex-Free
Yes
Glove Features
Cut Protection, Latex-Free, Resists Adhesives, Touchscreen Compatible
Palm Type
Coated
Series
UltraTech
Task and Chore Glove Style
Knit
Finger Coverage
Full Finger
Double-Dipped
No
Knuckle Protection Material
Micro Foam
Base Coating Material
Nitrile
Hand Protection Style
Glove
Base Coating Coverage
Palm
Touchscreen Compatible
Yes
Knit Material
Polyester
Includes Finger Fourchettes
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Knit Material Color
Black
Hem Style
Finished
Minimum Temperature
50 Degrees F
Lint-Free
No
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.