Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, XL 12 PK

  • Mfr # 96091XL

  • Zoro # G708661630


product price:  $42.69
/pk 12, $3.56/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96091XL
Zoro #
G708661630
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
10

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
Insulated
No
Fabric Weight
15 gauge
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
2
Cuff Style
Knit
Finger Coverage
Full Finger
Knit Material
Polyester
Series
UltraTech
Glove Features
Cut Protection, Latex-Free, Resists Adhesives, Touchscreen Compatible
Latex-Free
Yes
Base Coating Coverage
Palm
Palm Type
Coated
Base Coating Material
Nitrile
Knuckle Protection Material
Micro Foam
Task and Chore Glove Style
Knit
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Double-Dipped
No
Glove Hand Style
Left and Right
Lint-Free
No
Includes Finger Fourchettes
No
Minimum Temperature
50 Degrees F
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
Reversible
No
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.