Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, XS (6) 12 PK

  • Mfr # 96091XS

  • Zoro # G508661625


product price:  $42.69
/pk 12, $3.56/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96091XS
Zoro #
G508661625
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS (6)
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
6

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
Insulated
No
Fabric Weight
15 gauge
ANSI/ISEA Cut Level
A1
Cuff Style
Knit
ANSI/ISEA Puncture Level
2
Base Coating Coverage
Palm
Hand Protection Style
Glove
Finger Coverage
Full Finger
Knit Material
Polyester
Touchscreen Compatible
Yes
Latex-Free
Yes
Series
UltraTech
Base Coating Material
Nitrile
Glove Features
Cut Protection, Latex-Free, Resists Adhesives, Touchscreen Compatible
Knuckle Protection Material
Micro Foam
Double-Dipped
No
Task and Chore Glove Style
Knit
Palm Type
Coated
Minimum Temperature
50 Degrees F
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Reversible
No
Knit Material Color
Black
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.