Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Smooth, Palm, 2 Abrasion Level, M 12 PK

  • Mfr # 96092M

  • Zoro # G308661665


product price: $55.35
/pk 12, $4.61/ea

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96092M
Zoro #
G308661665
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Item
Coated Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, OEKO-TEX Certified
Glove Construction
Knit
Insulated
No
ANSI/ISEA Puncture Level
2
Fabric Weight
15 gauge
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Latex-Free
Yes
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
Series
UltraTech
Finger Coverage
Full Finger
Base Coating Material
Nitrile
Knuckle Protection Material
Nitrile Foam
Glove Features
Latex-Free, Touchscreen Compatible
Knit Material
Polyester
Touchscreen Compatible
Yes
Palm Type
Coated
Base Coating Coverage
Palm
Double-Dipped
No
Minimum Temperature
50 Degrees F
Knit Material Color
Gray
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Coating Color
Blue
Glove Hand Style
Left and Right
Reversible
No
Lint-Free
No
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.