Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15' R-454B No-Vac Lineset

  • Mfr # NV15-3834-O

  • Zoro # G116020388


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Application
VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen
Exposed Pipe Length
15ft
Height
30 in
Width
5 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV15-3834-O
Zoro #
G116020388
UPC #
840255587174
Country of Origin
China

Dimensions

Exposed Pipe Length
15ft
Height
30 in
Width
5 in
Length
30 in

Details

Application
VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen
Features
Kink Resistant - Precharged, Simple Secure Quick Connect, UV Protected Insulation

Description

  • VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen
  • Kink Resistant- Precharged
  • Simple Secure Quick Connect
  • UV Protected Insulation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.