Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15kW VersaPro & Hyper Heat 2nd Gen 454B Heat Kit

  • Mfr # MVPHK15

  • Zoro # G216020387


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Voltage
230V
Length
14.5 in
Width
10.25 in
Application
Back Up Heat Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVPHK15
Zoro #
G216020387
UPC #
840255586702
Country of Origin
China

Dimensions

Height
24 in
Length
14.5 in
Width
10.25 in

Details

Voltage
230V
Application
Back Up Heat Kit

Description

  • VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.