Zoro Homepage

20kW VersaPro & Hyper Heat 2nd Gen 454B Heat Kit

  • Mfr # MVPHK20

  • Zoro # G516020384


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
Width
10.25 in
Application
Back Up Heat Kit
Height
24 in
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVPHK20
Zoro #
G516020384
UPC #
840255586719
Country of Origin
China

Dimensions

Width
10.25 in
Height
24 in
Length
14.5 in

Details

Voltage
230V
Application
Back Up Heat Kit

Description

  • VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.