Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24k BTU 18 SEER2 DC Inverter Packaged Heat Pump-R410A

  • Mfr # MDPH180244

  • Zoro # G614791957


product price: $5,205.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Voltage
208-230V
Reverse Cycle Heat BtuH
24000 btu
SEER
17.8
EER
11
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPH180244
Zoro #
G614791957
UPC #
840255582308
Country of Origin
China

Details

Voltage
208-230V
Reverse Cycle Heat BtuH
24000 btu
SEER
17.8
EER
11
Phase
1
Outdoor Sound Level dB
73 dBA
BtuH Cooling
24000 btu
Indoor Sound Level dB
63 dBA

Description

Experience superior heating and cooling along with reduced utility costs and less environmental impact with the MRCOOL DC Inverter Package Heat Pump. Without relying on fossil fuels to heat or cool your home, this energy-efficient ducted system provides comfort in one conveniently packaged outdoor unit. The variable speed DC compressor aids in the efficiency by generating less power loss, and since the motor doesnt turn on and off regularly, the unit operates at a much lower noise level. This results in the room temperature being continuously regulated and adjusted to meet individual preferences. The adjustable speeds of the compressor and DC motor create a wide range of cooling and heating operation between -22 degrees farenheit to 125 degrees farenheit. The unit offers a flexible air return from either the side or the bottom. This allows customers to install the system with a traditional installation method or on a rooftop. There are also optional heat kits available if needed. Not only does the package unit quickly detect indoor and outdoor temperatures to adapt to load demands faster, but it is also equipped with intelligent defrosting technology that can judge frost conditions and improve heating performance during the winter. Feel confident in your investment of the MRCOOL DC Inverter Package Heat Pump thanks to its 10 year warranties on labor, parts, and the compressorall of which require no tedious registration process.


  • • Wired thermostat included
  • • Inverter Technology
  • • Energy Efficient
  • • Flexible air return
  • • Fast heating & cooling
  • • Intelligent defrosting
  • • 10 year labor warranty included
  • • Conforms to UL Std. 60335-1, 60335-2-40
  • • Certified to CSA Std. C22.2 No. 60335-1, 60335-2-40
  • • Intertek #3097844
  • • Auxiliary Heater Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.