Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24k DIY 5th Generation Mini-split 230v

  • Mfr # DIY-24-HP-WM-230D25-O

  • Zoro # G316493739


product price: $3,350.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cooling Capacity
24000 btu
Phase
1
Min. Circuit Amps
24
EER
12.7
Reverse Cycle Heat BtuH
24000 btu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-24-HP-WM-230D25-O
Zoro #
G316493739
UPC #
840255588560
Country of Origin
China

Details

Cooling Capacity
24000 btu
Phase
1
Min. Circuit Amps
24
EER
12.7
Reverse Cycle Heat BtuH
24000 btu
Voltage
208/230 V

Description

The 5th Generation MRCOOL DIY 24K BTU Ductless Mini-Split Heat Pump is a highly efficient solution for heating and cooling spaces up to 1050 sq. ft. Designed for hassle-free DIY installation, it eliminates the need for special tools or professional assistance, making setup quick, easy, and budget-friendly. A key advantage of this system is the pre-charged 25-foot DIY QuickConnect line set, which comes filled with R-454B refrigerant. This removes the need for vacuuming, significantly reducing installation time and expenses. The included DIYPRO cable further simplifies setup by eliminating the need for electrical conduit, while also enhancing durability and resistance to outdoor elements and wildlife. Managing your comfort is effortless with multiple control options. Adjust settings with the wireless remote, the SmartHVAC app for Apple and Android devices, or voice commands via Amazon Alexa and Google Assistant. For enhanced comfort, the Follow Me function allows the system to detect and adjust temperatures based on the remotes location, ensuring even distribution. Additionally, Dry Mode helps maintain a comfortable indoor environment by reducing excess humidity. Built for long-term performance, the outdoor units Gold Fin Condenser provides superior corrosion resistance, ideal for coastal environments. MRCOOL DIY system delivers reliable, year-round comfort with innovative smart features and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.