Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35' R-454B No-Vac Lineset

  • Mfr # NV35-3834-O

  • Zoro # G316020386


product price: $549.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Width
5 in
Length
41 in
Height
41 in
Exposed Pipe Length
35ft
Features
Kink Resistant - Precharged, Simple Secure Quick Connect, UV Protected Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV35-3834-O
Zoro #
G316020386
UPC #
840255587198
Country of Origin
China

Dimensions

Width
5 in
Length
41 in
Height
41 in
Exposed Pipe Length
35ft

Details

Features
Kink Resistant - Precharged, Simple Secure Quick Connect, UV Protected Insulation
Application
VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen

Description

  • VersaPro 2nd Gen - Central Ducted Hyper Heat 2nd Gen
  • Kink Resistant- Precharged
  • Simple Secure Quick Connect
  • UV Protected Insulation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.