Zoro Homepage

36k BTU 18 SEER2 DC Inverter Packaged Heat Pump-R410A

  • Mfr # MDPH180364

  • Zoro # G714791963


product price: $5,205.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Voltage
208-230V
Phase
1
SEER
17.8
EER
11
BtuH Cooling
34400 btu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPH180364
Zoro #
G714791963
UPC #
840255582292
Country of Origin
China

Details

Voltage
208-230V
Phase
1
SEER
17.8
EER
11
BtuH Cooling
34400 btu
Indoor Sound Level dB
63 dBA
Outdoor Sound Level dB
73 dBA
Reverse Cycle Heat BtuH
36000 btu

Description

Experience the pinnacle of heating and cooling efficiency while simultaneously reducing utility expenses and minimizing your environmental footprint with the MRCOOL DC Inverter Package Heat Pump. This innovative ducted system offers unparalleled comfort and convenience, all contained within a single outdoor unit, without the reliance on fossil fuels. The secret to its outstanding efficiency lies in the variable speed DC compressor, which minimizes power loss, ensuring that the unit operates at a remarkably low noise level. This translates into a continuously regulated room temperature to meet individual preferences. The versatility of the compressor and DC motor allows for a broad range of cooling and heating operation, spanning from -22 degrees farenheit to 125 degrees farenheit. The unit's flexible air return, which can be configured from either the side or the bottom, provides installation flexibilitywhether you choose a traditional method or opt for rooftop placement. Additionally, optional heat kits are available to cater to specific needs. The MRCOOL DC Inverter Package Heat Pump quickly adapts to indoor and outdoor temperature changes, responding to load demands efficiently. It also incorporates intelligent defrosting technology, enhancing heating performance in winter by assessing frost conditions. Moreover, you can invest in this system with confidence, as it comes with 10-year warranties for labor, parts, and the compressorall without the hassle of tedious registration processes..


  • • Wired thermostat included
  • • Inverter Technology
  • • Energy Efficient
  • • Flexible air return
  • • Fast heating & cooling
  • • Intelligent defrosting
  • • 10 year labor warranty included
  • • Conforms to UL Std. 60335-1, 60335-2-40
  • • Certified to CSA Std. C22.2 No. 60335-1, 60335-2-40
  • • Intertek #3097844
  • • Auxiliary Heater Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.