Zoro Homepage
This item is Discontinued.
Mrcool 4 Ton Multi Speed Signature Central Air Handler, Multiposition MAHM048CTA

4 Ton Multi Speed Signature Central Air Handler, Multiposition (Discontinued)

  • Mfr # MAHM048CTA
  • Zoro # G4697050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAHM048CTA
Zoro #
G4697050
UPC #
810512031122
Country of Origin
United States

Description

The Multi Speed 4 Ton MrCool Signature Central Air Handler - Multiposition was designed to maximize the efficienct and performance of the MrCool Signature Heat Pump and Air Conditioner Condenser Split Systems. This unit has improved gasketing on doors for an air leakage rate below 2%. The MAHM048CTA comes with alot of great features like having a baked polyester finish over double hemmed galvanized steel for the best durability. The all aluminum coil provides a long lasting performace and protection against corrosion, and has enhanced tube-and-fin coil design even maximizes heat transfer potential. It can handle up to 20kW electric heat kit, it also has an efficient PSC motor, and built-in indoor time delay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.