Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4500 Watt Electric Tank Water Heater, 30 Gallon Capacity

  • Mfr # MTWH04530E

  • Zoro # G916493740


product price: $507.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Features
Easy Installation, Anti-bacterial Enameled Tank, Durable Brass Ball Valve, Flow Guide Self Cleaning, Ceramic Coated Heating Elements, Rare Earth Anode Rod
Voltage
208/240 V
Phase
1
Height (In.)
36.4 in
Width (In.)
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTWH04530E
Zoro #
G916493740
UPC #
840255588775
Country of Origin
China

Dimensions

Height (In.)
36.4 in
Width (In.)
21.6 in
Length (In.)
21.6 in

Details

Features
Easy Installation, Anti-bacterial Enameled Tank, Durable Brass Ball Valve, Flow Guide Self Cleaning, Ceramic Coated Heating Elements, Rare Earth Anode Rod
Voltage
208/240 V
Phase
1
Application
Heating Water
Tank Capacity
30 Gal
Standards
UL Listed; AHRI Certified
Material of Construction
Metal

Description

With the MRCOOL 30-Gallon Electric Tank Water Heater, you can count on reliable hot water for any home. Designed for durability and optimal performance, this electric water heater ensures a steady supply of hot water while minimizing energy consumption, making it a cost-effective and environmentally friendly choice for homeowners. Featuring high-efficiency heating elements, the unit rapidly heats water to the desired temperature and reduces wait time between uses. Its strong corrosion resistance features a dual stainless steel tank with an additional ceramic-coated heating element, providing 50% better anti-corrosion resistance. Additional features include an anti-bacterial tank, self-cleaning function, and a patented Rare Earth Anode rod that ensures long-lasting performance and superior reliability. With a compact, space-saving design, this unit allows for flexible installation, making it ideal for various household sizes and tight spaces. Its user-friendly temperature controls provide easy customization, ensuring convenience for daily use and maximum comfort. Experience reliable, efficient hot water for years to come with the MRCOOL Electric Tank Water Heater!


  • Easy Installation
  • Anti-bacterial Enameled Tank
  • Durable Brass Ball Valve
  • Flow Guide Self Cleaning
  • Rare Earth Anode Rod
  • Ceramic Coated Heating Elements
  • 1 Year Limited Labor Warranty, 10 Year Parts Warranty, 10 Year Tank Warranty
  • 10 Year Parts Warranty
  • 1 Year Limited Labor Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.