Zoro Homepage

4500 Watt Electric Tank Water Heater, 40 Gallon Capacity

  • Mfr # MTWH04540E

  • Zoro # G416493738


product price: $519.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material of Construction
Metal
Width (In.)
21.6 in
Features
Easy Installation, Anti-bacterial Enameled Tank, Durable Brass Ball Valve, Flow Guide Self Cleaning, Ceramic Coated Heating Elements, Rare Earth Anode Rod
Height (In.)
45.5 in
Application
Heating Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTWH04540E
Zoro #
G416493738
UPC #
840255588782
Country of Origin
China

Dimensions

Width (In.)
21.6 in
Height (In.)
45.5 in
Length (In.)
21.6 in

Details

Material of Construction
Metal
Features
Easy Installation, Anti-bacterial Enameled Tank, Durable Brass Ball Valve, Flow Guide Self Cleaning, Ceramic Coated Heating Elements, Rare Earth Anode Rod
Application
Heating Water
Phase
1
Tank Capacity
40 Gal
Voltage
208/240 V
Standards
UL Listed; AHRI Certified

Description

The MRCOOL 40-Gallon Electric Tank Water Heater delivers dependable hot water for any home. Designed for durability and efficiency, this electric water heater ensures a consistent flow of hot water while keeping energy consumption low, making it an economical and environmentally friendly option for homeowners. Thanks to its high-efficiency heating elements, the unit quickly heats water to your preferred temperature, reducing the time you have to wait between uses. Its dual stainless steel tank and ceramic-coated heating element offers 50% more protection against corrosion, enhancing the units longevity. Additionally, the MRCOOL Electric Tank Water Heater features an anti-bacterial tank, a self-cleaning mechanism, and a patented Rare Earth Anode rod for lasting performance and reliability. With its compact and space-saving design, the water heater is perfect for homes of various sizes and can be easily installed in tight spaces. The straightforward temperature controls make it simple to adjust the settings, providing you with convenient and comfortable hot water whenever you need it. Enjoy reliable, energy-efficient hot water for years with the MRCOOL Electric Tank Water Heater.


  • Easy Installation
  • Anti-bacterial Enameled Tank
  • Durable Brass Ball Valve
  • Flow Guide Self Cleaning
  • Rare Earth Anode Rod
  • Ceramic Coated Heating Elements
  • 1 Year Limited Labor Warranty, 10 Year Parts Warranty, 10 Year Tank Warranty
  • 10 Year Parts Warranty
  • 1 Year Limited Labor Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.