Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4500 Watt Electric Tank Water Heater, 50 Gallon Capacity

  • Mfr # MTWH04550E

  • Zoro # G716493735


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
23.8 in
Standards
UL Listed; AHRI Certified
Tank Capacity
50 Gal
Voltage
208/240 V
Application
Heating Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTWH04550E
Zoro #
G716493735
UPC #
840255588799
Country of Origin
China

Dimensions

Width (In.)
23.8 in
Height (In.)
45.6 in
Length (In.)
23.8 in

Details

Standards
UL Listed; AHRI Certified
Tank Capacity
50 Gal
Voltage
208/240 V
Application
Heating Water
Material of Construction
Metal
Phase
1
Features
Easy Installation, Anti-bacterial Enameled Tank, Durable Brass Ball Valve, Flow Guide Self Cleaning, Ceramic Coated Heating Elements, Rare Earth Anode Rod

Description

The MRCOOL 45-Gallon Electric Tank Water Heater ensures a consistent and reliable hot water supply for any home. Engineered for long-lasting durability and superior performance, this electric water heater effectively delivers hot water while keeping energy usage low, making it a smart, cost-efficient, and eco-friendly choice for homeowners. Equipped with advanced high-efficiency heating elements, the unit quickly heats water to your desired temperature, minimizing the wait between uses. Its dual stainless steel construction, combined with a ceramic-coated heating element, offers 50% improved corrosion resistance. In addition, the water heater features an anti-bacterial tank, self-cleaning capabilities, and a patented Rare Earth Anode rod that contribute to the units outstanding reliability and extended lifespan. Thanks to its compact and space-efficient design, the Electric Tank Water Heater is easy to install in tight spaces, making it perfect for various home sizes and layouts. The intuitive temperature controls provide convenient customization, ensuring maximum comfort for everyday use. Rely on the MRCOOL Electric Tank Water Heater for years of efficient, dependable hot water.


  • Easy Installation
  • Anti-bacterial Enameled Tank
  • Durable Brass Ball Valve
  • Flow Guide Self Cleaning
  • Rare Earth Anode Rod
  • Ceramic Coated Heating Elements
  • 1 Year Limited Labor Warranty, 10 Year Parts Warranty, 10 Year Tank Warranty
  • 10 Year Parts Warranty
  • 1 Year Limited Labor Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.