Zoro Homepage

48k BTU 18 SEER2 DC Inverter Packaged Heat Pump-R410A

  • Mfr # MDPH180484

  • Zoro # G714791956


product price: $6,038.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Indoor Sound Level dB
68 dBA
Outdoor Sound Level dB
78 dBA
SEER
17.8
BtuH Cooling
47000 btu
Voltage
208-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPH180484
Zoro #
G714791956
UPC #
840255582285
Country of Origin
China

Details

Indoor Sound Level dB
68 dBA
Outdoor Sound Level dB
78 dBA
SEER
17.8
BtuH Cooling
47000 btu
Voltage
208-230V
Reverse Cycle Heat BtuH
47000 btu
EER
11
Phase
1

Description

Elevate your heating and cooling experience while simultaneously reducing utility costs and environmental impact with the MRCOOL DC Inverter Package Heat Pump. This energy-efficient ducted system offers unparalleled comfort, all encapsulated in a single outdoor unit, without relying on fossil fuels. The key to its exceptional efficiency lies in the variable speed DC compressor, which minimizes power loss. Additionally, the unit's motor operates without frequent start-stop cycles, resulting in remarkably low noise levels. This translates into continuous and precise regulation of room temperature, tailored to individual preferences. The compressor and DC motor's adjustable speeds create a broad spectrum of cooling and heating capabilities, spanning from -22 degrees farenheit to 125 degrees farenheit. Furthermore, the unit features flexible air return options, accommodating both traditional and rooftop installations. For added versatility, optional heat kits are available as well. Notably, the MRCOOL DC Inverter Package Heat Pump rapidly detects indoor and outdoor temperatures, adapting to load demands with efficiency. It is also equipped with intelligent defrosting technology, enhancing heating performance in winter by assessing frost conditions. With 10-year warranties covering labor, parts, and the compressorwithout any cumbersome registration processesyou can make your investment in the MRCOOL DC Inverter Package Heat Pump with absolute confidence.


  • • Wired thermostat included
  • • Inverter Technology
  • • Energy Efficient
  • • Flexible air return
  • • Fast heating & cooling
  • • Intelligent defrosting
  • • 10 year labor warranty included
  • • Conforms to UL Std. 60335-1, 60335-2-40
  • • Certified to CSA Std. C22.2 No. 60335-1, 60335-2-40
  • • Intertek #3097844
  • • Auxiliary Heater Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.