Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool 5KW Heat Kit MHK05U

5KW Heat Kit (Discontinued)

  • Mfr # MHK05U
  • Zoro # G407059080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHK05U
Zoro #
G407059080
UPC #
810035932227
Country of Origin
China

Dimensions

Height (In.)
7in
Width (In.)
12in

Details

Nominal Capacity (Tons)
15,001 - 20,000 BTU
Voltage
208/230 V
Item
Accessory
Min. Circuit Amps
25A
Includes
Circuit Breaker
PHASE
1

Description

5 KW Universal Air Handler Heat Strip with Circuit Breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.