Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60k BTU 17 SEER2 Universal DC Inverter Packaged Heat Pump-R410A

  • Mfr # MDPH180604

  • Zoro # G414791959


original price: $6,315.99
9% off
new price: $5,684.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

SEER
17
Reverse Cycle Heat BtuH
57000 btu
Voltage
208-230V
Indoor Sound Level dB
68 dBA
Outdoor Sound Level dB
78 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPH180604
Zoro #
G414791959
UPC #
840255578271
Country of Origin
China

Details

SEER
17
Reverse Cycle Heat BtuH
57000 btu
Voltage
208-230V
Indoor Sound Level dB
68 dBA
Outdoor Sound Level dB
78 dBA
BtuH Cooling
56000 btu
Phase
1
EER
10.6

Description

Experience top-tier heating and cooling efficiency while simultaneously reducing utility bills and lessening your environmental footprint with the MRCOOL DC Inverter Package Heat Pump. This energy-efficient ducted system delivers comfort through a single, conveniently packaged outdoor unit, all without the need for fossil fuels. The root of its exceptional efficiency lies in the variable speed DC compressor, which minimizes power loss, ensuring the unit operates at a notably lower noise level. This translates into uninterrupted regulation of room temperature to cater to individual preferences. The compressor and DC motor's adjustable speeds provide a wide range of cooling and heating, spanning from -22 degrees farenheit to 125 degrees farenheit. The unit also offers versatile air return options from either the side or the bottom, accommodating both traditional and rooftop installations. For added flexibility, optional heat kits are available to suit specific requirements. What sets the MRCOOL DC Inverter Package Heat Pump apart is its rapid response to indoor and outdoor temperature changes, efficiently adapting to load demands. Additionally, its intelligent defrosting technology enhances winter heating performance by assessing frost conditions. Rest assured in your investment with 10-year warranties covering labor, parts, and the compressorall without the need for cumbersome registration processes. Elevate your comfort, energy efficiency, and peace of mind today with MRCOOL


  • • Wired thermostat included
  • • Inverter Technology
  • • Energy Efficient
  • • Flexible air return
  • • Fast heating & cooling
  • • Intelligent defrosting
  • • 10 year labor warranty included
  • • Conforms to UL Std. 60335-1, 60335-2-40
  • • Certified to CSA Std. C22.2 No. 60335-1, 60335-2-40
  • • Intertek #3097844
  • • Auxiliary Heater Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.