Shop MRCOOL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80% AFUE 100K BTU Upflow/Horizontal/Downflow DC Motor VersaPro Natural Gas Furnace with C Cabinet
- Mfr # MGA80SE100C5C
- Zoro # G322577126
product price:Â
$
1,439.99
/ea
Key Features
BtuH Input
100000
BtuH Output
80000
Heater Voltage
115V
Height
33.75 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGA80SE100C5C
- Zoro #
- G322577126
- UPC #
- 840255588621
- Country of Origin
- China
- BtuH Input
- 100000
- BtuH Output
- 80000
- Heater Voltage
- 115V
- Standards
- ETL Listed, AHRI Certified
- Includes
- Optional LP Kit
- Fuel Type
- Natural/Propane Gas
- Primary Heat Exchanger Material
- Metal
Dimensions
- Height
- 33.75 in
- Width
- 21 in
- Depth
- 28.5 in
Description
The MRCOOL VersaPro 100K BTU 80% AFUE Gas Furnace is here to provide your home with consistent warmth and comfort throughout the winter season. With an 80% AFUE rating, this highly efficient furnace ensures that most of the fuel is turned into usable heat, delivering dependable warmth while helping to reduce your energy costs. Built to last and perform, the VersaPro is equipped with a robust ECM blower motor that optimizes airflow, allows for adjustable speed settings, and reduces utility bills. Its compact design makes it easy to install, even in homes with limited space. Whether you need upflow, downflow, or horizontal configurations, this furnace offers flexible installation options to suit various layouts. Additionally, it includes convenient left or right gas and electric service connections, and with the optional LP conversion kit, you can easily switch from natural gas to propane. This furnace is compatible with most 24V thermostats, ensuring easy and efficient temperature control. For added peace of mind, it comes with a 10-year parts warranty and a lifetime heat exchanger warranty when registered within 90 days of installation. Even without registration, it still provides a 5-year parts warranty and a 20-year heat exchanger warranty, offering long-term reliability and comfort for your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.