80% AFUE 120K BTU Upflow/Horizontal/Downflow DC Motor VersaPro Natural Gas Furnace with D Cabinet
- Mfr # MGA80SE120D5C
- Zoro # G222577127
product price:Â
$
1,745.99
/ea
Key Features
BtuH Input
120000
BtuH Output
96000
Heater Voltage
115V
Height
33.75 in
Width
24.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGA80SE120D5C
- Zoro #
- G222577127
- UPC #
- 840255588638
- Country of Origin
- China
Dimensions
- Height
- 33.75 in
- Width
- 24.5 in
- Depth
- 28.5 in
Details
- BtuH Input
- 120000
- BtuH Output
- 96000
- Heater Voltage
- 115V
- Fuel Type
- Natural/Propane Gas
- Primary Heat Exchanger Material
- Metal
- Standards
- ETL Listed, AHRI Certified
- Includes
- Optional LP Kit
Description
For reliable heating all winter long, the MRCOOL VersaPro 120K BTU 80% AFUE Gas Furnace is designed to provide dependable warmth and comfort for your home throughout the colder months. With an 80% AFUE rating, this energy-efficient furnace ensures that most of the fuel is converted into usable heat, delivering reliable warmth while helping to lower your energy bills. Crafted for durability and top-notch performance, the VersaPro features a high-performance ECM blower motor that maximizes airflow efficiency, allows for easy speed adjustments, and reduces overall utility costs. Its compact design allows for versatile installation, making it an excellent choice for homes with limited space. Offering multi-position installation options for upflow, downflow, or horizontal applications, this furnace adapts to a wide variety of layouts. It also includes convenient left or right gas and electric service connections, and with the optional LP conversion kit, you can easily switch from natural gas to propane when necessary. Compatible with most 24V thermostats, this furnace ensures precise temperature control for your home. For added peace of mind, it comes with a 10-year parts warranty and a lifetime heat exchanger warranty when registered within 90 days of installation. If not registered, it still offers a 5-year parts warranty and a 20-year heat exchanger warranty, ensuring long-term performance and comfort in your home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.