Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage 5th Gen 12k BTU 115V System

  • Mfr # A-12-HP-115D-O

  • Zoro # G122809007


product price: $1,090.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-12-HP-115D-O
Zoro #
G122809007
UPC #
840255591621
Country of Origin
China

Description

If you're ready for a real advantage when it comes to comfort, we suggest getting the 5th Generation 12k BTU 115V Advantage. You must have an HVAC professional install this system for you, but the simple installation of a ductless system ensures a fast and inexpensive process. This system, which attains up to a 21.2 SEER2 rating as well as an HSPF2-4 rating of 8.7, makes the simple yet effective switch from R-410A to R-454B. This significantly increases the overall performance and sustainability of the system, because R-454B has a GWP (global warming potential) that is around 80% less than the previous refrigerant. The increased efficiency of this system ensures that you won't be paying a higher cost for better comfort as you're decreasing your carbon footprint. Quiet, cost-effective, and dependable, if you need comfort for your space that's up to or around 550 square feet, the 12k Advantage will do the trick. The Wi-Fi module is a handy feature that makes temperature control a breeze, as it allows you to operate your system through your phone and Google Assistant or Amazon Alexa. You don't even have to touch a button to control your comfort! You can be sure that we've got your back when it comes to the comfort of your home! Take a break and enjoy the perfect temperatures and amazing value of the 5th Generation 12k BTU Advantage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.