Cooling Fan, White, Mobile, Plug-In

  • Mfr # MRF1016PLOW
  • Zoro # G422823444
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Motor Type
Brushless DC
Motor HP
1/8 hp
Features
Bladeless Design
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MRF1016PLOW
Zoro #
G422823444
UPC #
840255588645
Country of Origin
China

Dimensions

Depth
7 in
Fan Cord Length
5 ft
Width
7 1/16 in
Height
26 3/8 in
Fits Chest Size
Bladeless Design

Details

Voltage
120V AC
Motor Type
Brushless DC
Motor HP
1/8 hp
Features
Bladeless Design
Motor Enclosure
Totally Enclosed Fan Cooled
Guard Color
White
Sound Level
72 dBA
Watts
30 W
Item
Cooling Fan
Fan Shape
Tower
Phase
Single
Number of Blades
0
Color
White
Fan Power Source
Plug-In
Drive Type
Direct Drive
RPM
2,800 RPM, 4,400 RPM
Environmental Applications
Home and Office
Number of Speeds
8
Housing Finish
Painted
Standards
CSA, ETL, UL
Fan Mounting Location
Floor, Tabletop
For Location
Bedroom, Kitchen, Living Room, Office
Wire Color
White

Description

Cooling Fan, Fan Mounting Location Floor, Tabletop, Number of Speeds 8, Oscillating, Fan Cord Length 5 ft, Fan Power Source Plug-In, 30 W Watts, 2,800 RPM, 4,400 RPM RPM, Number of Blades 0, Height 26 3/8 in, Width 7 1/16 in, Blade Material Not Applicable, Not Applicable, White, CSA, ETL, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews