Zoro Homepage
This item is Discontinued.
Mrcool DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V DIY-36-HP-WMAH-230C25

DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V (Discontinued)

  • Mfr # DIY-36-HP-WMAH-230C25
  • Zoro # G706600983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-36-HP-WMAH-230C25
Zoro #
G706600983
UPC #
810063868550
Country of Origin
China

Dimensions

Height (In.)
14.25 in
Width (In.)
49.57 in

Details

Hz
60 Hz
Includes
Includes the new DIY Pro™ Cable, an added safety feature to protect the wiring from the outside elements , WIFI control - control your DIY anywhere with your Apple or Android smart device and an Internet connection
Item
DIY-36-HP-WMAH-230C25
Voltage
208-230 V
PHASE
1

Description

The MrCool 4th Generation DIY 36K BTU Ductless Wall Mounted Air Handler is the highest capacity air handler in the DIY series and has the ability to cover an area up to 1,500 sq. ft. Even with that level of performance, it can still deliver an impressive 18 SEER efficiency rating when connected to a MrCool Condenser. It also features multiple operating modes which include HEAT, COOL, AUTO, DRY (dehumidify), and SLEEP. To take the functionality even further, this unit can also be operated by your Apple or Android smartphone with use of our convenient Smart HVAC app. This air handler has a compact design which makes it easier to mount to most interior walls when using the included mounting plate. This air handler is also designed to be installed using MrCool's patented Pre-Charged Quick Connect Line Set. The quick connectors allow the line set to be installed in a few simple steps with two wrenches. It comes precharged with R-410A refrigerant, so no vacuuming or charging of the system is required once installed. Let the MrCool 4th Generation DIY 36K BTU Ductless Wall Mounted Air Handler take care of the heating and cooling of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.