Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser DIY-MULTI5-48HP230C

DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (Discontinued)

  • Mfr # DIY-MULTI5-48HP230C
  • Zoro # G706600976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-MULTI5-48HP230C
Zoro #
G706600976
UPC #
810063869526
Country of Origin
China

Description

Introducing the latest in home comfort solutions with the new 4th Generation MrCool DIY 48K BTU Ductless Heat Pump Condenser that can support up to 5 zones. When paired with select MrCool air handlers, it has the ability to achieve a SEER efficiency rating of up to 20.5. This condenser also has the capability to continue to deliver heating performance when temperatures reach 5°F. It has also been constructed to hold up against the weather and resist corrosion with its durable Gold Fin Condenser coating. Even with all of these features and performance, this Do-It-Yourself condenser still has the ability to be installed by a homeowner without needing a certified technician. It is designed to be installed using MrCool's patented Pre-Charged Quick Connect Line Sets. These line sets come pre-charged with R-410A refrigerant and can be connected by using simple hand tools. So, no vacuuming of the system is required once installed. Let the MrCool 4th Generation DIY 48K BTU 5 Zone Ductless Heat Pump Condenser be the answer to your multi-zone heating and cooling home comfort.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.