Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool MrCool 4th Generation DIY 18K BTU, 22 SEER Ductless Heat Pump System, PR DIY-18-HP-WM-230C25

MrCool 4th Generation DIY 18K BTU, 22 SEER Ductless Heat Pump System, PR (Discontinued)

  • Mfr # DIY-18-HP-WM-230C25
  • Zoro # G805650865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-18-HP-WM-230C25
Zoro #
G805650865
UPC #
810035935167
Country of Origin
China

Details

Includes
MrCool E Star DIY 4th Gen 18k BTU Ductless Mini-Split 230/60HZ
Voltage
230V
Color
White
Application
Heating and Cooling Rooms

Description

The MrCool 4th Generation DIY 18K BTU, 22 SEER Ductless Heat Pump system offers a complete solution to your home’s heating and cooling needs. This system can heat & cool an area up to 750 sq. ft and is capable of an Energy Star certified, 22 SEER efficiency rating. However, the best feature of this system is the ease of installation it provides to the homeowner. With the included pre-charged 25 ft. line set, some hand tools, and a few hours of time this entire system can be completely installed. This system comes equipped with many functions that separate it from the rest. It has multiple operating modes, which include AUTO, HEAT, COOL, FAN-ONLY, DRY (dehumidification) and SLEEP. It also features the Follow Me function, which allows the system to continually adjust the room temperature based on where the hand-held remote controller is. Need to operate the system when you’re not at home? No problem. The MrCool system also has the capability of being operated with your smartphone with the use of the Smart HVAC app. MrCool stands behind the quality and workmanship of this system by being the only manufacturer to offer a limited lifetime compressor warranty.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.