Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR DIY-24-HP-WM-230C25

E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (Discontinued)

  • Mfr # DIY-24-HP-WM-230C25
  • Zoro # G305650860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY-24-HP-WM-230C25
Zoro #
G305650860
UPC #
810035935174
Country of Origin
China

Details

Voltage
230V
Includes
mrcool E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ
Color
White
Application
Heating and Cooling Rooms

Description

The MrCool 4th Generation DIY 24K BTU, 20.5 SEER Ductless Heat Pump is an all in one system that seamlessly combines efficiency, durability, and simplicity. This system can offer a 20.5 SEER efficiency rating that has allowed it to achieve an Energy Star certification and can heat & cool an area up to 1,000 sq. ft. It also features durable construction and a corrosion-resistant Gold Fin condenser. All of this is contained within a Do-It-Yourself system that can be installed by a homeowner in a few hours using simple tools. This simplicity is achieved with the use of the patented MrCool Pre-Charged Quick-Connect Line Set included with the system. Not only is this system capable of delivering exceptional performance, it is also equipped with up to six operating modes, which include AUTO, HEAT, COOL, FAN-ONLY, DRY (dehumidification), and SLEEP. The system’s Follow Me Feature allows the system to adjust the room temperature based on wherever you’re standing with the hand-held remote control. This system also has the ability to be controlled with a smartphone by way of the Smart HVAC app. Backed by a limited lifetime compressor warranty, this system is sure to meet your comfort needs and peace of mind.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.