Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrcool Easy Pro Complete System 12K BTU EZPRO-12-HP-11516

Easy Pro Complete System 12K BTU (Discontinued)

  • Mfr # EZPRO-12-HP-11516
  • Zoro # G407467731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZPRO-12-HP-11516
Zoro #
G407467731
UPC #
810035935204
Country of Origin
China

Dimensions

Indoor Height
11.61 in
Indoor Width
31.57
Outdoor Width
28.35
Outdoor Height
19.49 in

Details

SEER
Up to 18
Voltage
115 V
For Use With
Heating and Cooling a Space
Reverse Cycle Heat BtuH
60HZ
Includes
Air Handler, Condenser, Pre Charged 16' line set, Remote and Install Manual
Max. Time Delay Fuse Amps
30A
EER
9
HSPF
hspf4/hspf5 : 11.1/9.5
COOLING CAPACITY
12000 BTU
FILTER TYPE
Washable
PHASE
1

Description

The MRCOOL Easy Pro 12k BTU Ductless MiniSplit Heat Pump System This system can heat or cool a room of up to 500 square feet and features an 18 SEER efficiency rating Its easily installed without any special tools, training, or professional assistance thanks to the Fast Connection fittings on the 16 foot precharged line set There are a plethora of features to enjoy such as the Follow Me feature that keeps you comfortable no matter where you are in the room, and convenient operational modes such as the Sleep Mode, Timer Mode, and Auto Mode The filters are easily cleaned with water, and the indoor and outdoor units are cleaned with a simple dry or damp cloth You can control the unit with your Apple or Android device via the SmartHVAC app, the included remote, or your Amazon Alexa or Google Assistant devices This is an excellent choice to save money while receiving excellent heating and cooling in your home

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.