Zoro Homepage

FlaretoWeld

  • Mfr # WF-34

  • Zoro # G207062808


product price: $30.55
/ea

Key Features

For Use With
Universal Air Handlers and Universal Coils
Material
Copper
Application
To be able to connect standard line sets to the Universal system.
Width
4.5in
Size
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF-34
Zoro #
G207062808
UPC #
810512033195
Country of Origin
China

Dimensions

Width
4.5in
Size
3/4
Length
32in
Height
4.5in

Details

Item
Accessory
For Use With
Universal Air Handlers and Universal Coils
Material
Copper
Application
To be able to connect standard line sets to the Universal system.
Color
Bronze/Copper Metallic

Description

34 Fitting used for connecting The universals system with a standard line set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.