Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial HVLS Fan 16ft

  • Mfr # MCFAN16PBGR

  • Zoro # G916493733


product price: $2,947.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Fan Blade Color
Grey
Phase
1
For Use With
Industrial plants, logistics warehouses, waiting rooms, exhibition halls, gyms, and supermarkets for both ventilation and cooling.
Area Covered (Cooling) - Fans
1640 sq.ft.
Voltage
220-240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCFAN16PBGR
Zoro #
G916493733
UPC #
840255582735
Country of Origin
China

Details

Fan Blade Color
Grey
Phase
1
For Use With
Industrial plants, logistics warehouses, waiting rooms, exhibition halls, gyms, and supermarkets for both ventilation and cooling.
Area Covered (Cooling) - Fans
1640 sq.ft.
Voltage
220-240 V
Blade Material
Metal

Description

With powerful & impressive design, the MRCOOL CoolBlade HVLS Fan moves large volumes of air to create a comfortable environment while saving energy and money


  • Reinforced Magnesium Alloy Blades
  • Integrated Motor Bracket
  • Anti-Falling Expansion Sleeve
  • Steel Wire Safety Rope
  • Electrical Overload Protection
  • Locking Control Box with Emergency Stop
  • Electrical Protection
  • Push-Button Speed Control
  • Four-Button Operation
  • Digital Display
  • Ip66 Protection
  • Mounting Bracket: I-beam/square steel/concrete
  • Motor Weight (lbs): 48.5
  • Fan Weight (lbs): 136.7
  • Air Volume (m3/min): 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.