Mini-Split Air Handler, 230V AC
- Mfr # DIY-36-HP-WM-230D25-O
- Zoro # G816493734
product price:Â
$
4,219.99
/ea
Key Features
Cooling Capacity
36,000 BtuH
Min. Circuit Amps
33
EER
8.5
Reverse Cycle Heat BtuH
36000 btu
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIY-36-HP-WM-230D25-O
- Zoro #
- G816493734
- UPC #
- -
- Country of Origin
- China
- Cooling Capacity
- 36,000 BtuH
- Min. Circuit Amps
- 33
- EER
- 8.5
- Reverse Cycle Heat BtuH
- 36000 btu
- Phase
- 1
- Voltage
- 230V AC
- Refrigerant Type
- R-454B
- Seacoast Corrosion Protection
- Fins
- Number Of Indoor Units Supported
- 1
- SEER
- 18
- Smart Connectivity
- Wi-Fi
- Coverage Area - Maximum
- 1,500 sq ft
- Cooling Capacity - Maximum
- 36,000 BtuH
- Compressor Technology
- Variable Output (Inverter)
- Control Location
- Digital Assistant
- Indoor Head Mounting
- Wall Mount
- For Application
- SmartHVAC
- Item
- Mini-Split Air Handler
- Coverage Area - Minimum
- 1,500 sq ft
- Remote Control Functions
- Full Function
- Standards
- Energy Star Certified, Intertek 5031495
Dimensions
- Max. Line Length - Total System
- 25 ft
- Outdoor Depth
- 16 1/8 in
- Manufacturers Warranty Length
- 5 yr, 7 yr
- Liquid Line Size
- 3/8 in
- Suction Line Size
- 5/8 in
- Outdoor Width
- 37 1/4 in
- Indoor Head Depth
- 11 1/8 in
- Indoor Head Height
- 14 1/4 in
- Indoor Head Width
- 49 9/16 in
- Outdoor Height
- 31 7/8 in
Description
Mini-Split Air Handler, Wall Mount, Number Of Indoor Units Supported 1, 36,000 BtuH, 18 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Fins
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.