Zoro Homepage
This item is Discontinued.
Mrcool Universal Series 4-5 Ton BTU R410A ACoil MDUCC15048060

Universal Series 4-5 Ton BTU R410A ACoil (Discontinued)

  • Mfr # MDUCC15048060
  • Zoro # G107059083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUCC15048060
Zoro #
G107059083
UPC #
810063867539
Country of Origin
China

Dimensions

Height (In.)
28-1/2in
Width (In.)
24-1/2in
Liquid Line Size (In.)
3/8in
Suction Line Size (In.)
3/4in

Details

Item
Universal Evaporator Coils
Nominal Capacity (Tons)
4-5 Ton
Rated CFM @ ARI
1230

Description

The Universal ACoil is a versatile and adaptable option for your home comfort It can be paired with other Universal units or as a replacement for an outdated, ineffective Acoil in your current system The Universal ACoil offers quieter operation and quick installation than many competitor models It also features a liquid pipe designed to guard against excessive condensation That could save you from costly property damage It is equipped with multiple safeguards including protection against, highpressure, highdischarge temperature, overload, IPM, and PFC in order to ensure effective and efficient operation for the life of the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.