Zoro Homepage

VersaPro 24k BTU Gas/Electric Package Unit

  • Mfr # MPG24S060M413B

  • Zoro # G414643029


product price: $3,133.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Material
Metal
Width
35.08 in
Voltage
208-230V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG24S060M413B
Zoro #
G414643029
UPC #
840255582513
Country of Origin
China

Dimensions

Width
35.08 in

Details

Phase
1
Housing Material
Metal
Voltage
208-230V
Housing Color
Gray
Min. Circuit Amps
19A
Refrigerant Type
R410A
Includes
Included LP Conversion Kit

Description

The weather outside may be unpredictable, but feeling comfortable in your home shouldnt be. Enter the MRCOOL VersaPro 24K BTU 13.4 SEER2 Gas/Electric Package Unit, a sensible solution designed to blend affordability with dependable performance. By seamlessly integrating a high-performance 13.4 SEER2 air conditioner with an impressive 81% AFUE gas furnace, this package unit ensures not only optimal comfort but also substantial savings on your utility bills. This versatile unit accommodates horizontal or downflow applications effortlessly and offers easy conversion to propane with an optional LP kit. Its durable components, such as the high-quality aluminized steel tubular heat exchanger and the direct spark ignition system, guarantee longevity and reliability. With a multi-speed circulation blower operating quietly in the background, disruptions to your daily routine are minimized. Both ETL listed and AHRI certified, this unit has undergone meticulous testing to meet the most rigorous quality standards in the HVAC industry. For enhanced peace of mind, registering the unit within 90 days activates an impressive 10-year parts warranty and a lifetime warranty on the heat exchanger. Even without registration, the unit is supported by a standard 5-year parts warranty and 20-year heat exchanger warranty, instilling confidence in your investment.


  • •Intertek Cert: 3124627
  • •Included LP Conversion Kit
  • •Quiet Multi-Speed Blower
  • •Durable Build & Finish
  • •Direct Spark Ignition
  • •High Quality Heat Exchanger
  • •Multi-Position Installation
  • •81% AFUE
  • •Convenient Access Panels

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.