Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VersaPro 2nd Gen 18K BTU 1.5 Ton Central Ducted Heat Pump Split System

  • Mfr # MVP-18-HP-230A00-O

  • Zoro # G415892426


product price: $2,565.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Phase
1
CFM High
618.03/576.83/529.74/488.54
Standards
ETL CERTIFIED; AHRI CERTIFIED
EER
11
SEER
18.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP-18-HP-230A00-O
Zoro #
G415892426
UPC #
840255588850
Country of Origin
China

Dimensions

Line Size Suction O.D.
3/4 in

Details

Phase
1
CFM High
618.03/576.83/529.74/488.54
Standards
ETL CERTIFIED; AHRI CERTIFIED
Voltage
208-230V
EER
11
SEER
18.8
Cooling Capacity
18000 BTU

Description

Experience unmatched comfort and efficiency with the 1.5 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser. You will be able to enjoy reliable year-round heating and cooling while saving on your energy bills. This advanced 18k variable-speed unit offers an impressive SEER2 rating of 18.8 and an HSPF4 rating of 9.1, combining high performance with energy savings. Specifically designed to pair seamlessly with the MRCOOL VersaPro Central Ducted Air Handler, it creates a dependable, high-quality system tailored to your homes needs. Featuring a DC inverter, this unit ensures quiet, efficient operation while keeping utility costs under control, making it an excellent upgrade for older, less efficient systems. Additionally, it includes a MRCOOL Smart thermostat that allows for effortless temperature control. The VersaPro condenser prioritizes sustainability by utilizing eco-friendly R-454B refrigerant, which has a lower environmental impact than traditional options. Its robust construction, made from painted galvanized steel, ensures long-lasting performance. The compact, side-discharge design allows for versatile installation in smaller spaces, while the integrated self-diagnostics feature simplifies maintenance and troubleshooting. The 1.5 Ton VersaPro MRCOOL Central Ducted Heat Pump Condenser offers reliability and peace of mind you can depend on. Upgrade your homes HVAC system today and experience efficient, powerful climate control that keeps you comfortable no matter the season.


  • Up to 18.8 SEER2 and 9.7 HSPF2-4
  • Variable Speed
  • R-454B Refrigerant
  • Painted Galvanized Steel
  • Quiet Operation
  • Compact, Side Discharge Design
  • Multi-Position Installation
  • Slide-Out Blower
  • Smart Thermostat Included
  • Easy-Access Removable Filter
  • Modular Design
  • Self-Diagnostics
  • Easy Maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.