Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VersaPro 2nd Gen 24K BTU 2 Ton Central Ducted Heat Pump Split System

  • Mfr # MVP-24-HP-230A00-O

  • Zoro # G715892423


product price: $2,987.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

SEER
18.1
Line Size Suction O.D.
3/4 in
Phase
1
EER
11
Standards
ETL CERTIFIED; AHRI CERTIFIED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP-24-HP-230A00-O
Zoro #
G715892423
UPC #
840255588867
Country of Origin
China

Dimensions

Line Size Suction O.D.
3/4 in

Details

SEER
18.1
Phase
1
EER
11
Standards
ETL CERTIFIED; AHRI CERTIFIED
CFM High
824.04/759.29/694.55/629.80
Voltage
208-230V
Cooling Capacity
24000 BTU

Description

Enhance your homes comfort with the 2 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser, designed for both efficiency and reliability. This system is built to meet your heating and cooling needs while helping to keep energy costs low. With a 24K BTU capacity, the VersaPro features a variable-speed design that delivers an impressive SEER2 rating of 18.1 and an HSPF4 rating of 9.7. When paired with the MRCOOL VersaPro Central Ducted Air Handler, you create a tailored system for your homes specific needs. The advanced DC inverter technology ensures consistent performance, adjusting to changing temperatures to maintain the ideal indoor environment. It also comes with a MRCOOL Smart thermostat, making it easy to adjust the temperature to your liking. The VersaPro condenser uses R-454B refrigerant, which is not only efficient but also eco-friendly. Its durable painted galvanized steel construction promises long-lasting reliability, while the compact side-discharge design and self-diagnostic capabilities make maintenance easier and less time-consuming. Make the switch to the 2 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser today and experience unparalleled comfort and energy efficiency in your home for many years ahead.


  • Up to 18.8 SEER2 and 9.7 HSPF2-4
  • Variable Speed
  • R-454B Refrigerant
  • Painted Galvanized Steel
  • Quiet Operation
  • Compact, Side Discharge Design
  • Multi-Position Installation
  • Slide-Out Blower
  • Smart Thermostat Included
  • Easy-Access Removable Filter
  • Modular Design
  • Self-Diagnostics
  • Easy Maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.