VersaPro 2nd Gen 30K BTU 2.5 Ton Central Ducted Heat Pump Split System

  • Mfr # MVP-30-HP-230A00-O

  • Zoro # G315892427


product price: $3,178.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

SEER
17
Cooling Capacity
30000 BTU
Line Size Suction O.D.
3/4 in
Standards
ETL CERTIFIED; AHRI CERTIFIED
CFM High
988.85/894.67/806.38/712.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP-30-HP-230A00-O
Zoro #
G315892427
UPC #
840255588874
Country of Origin
China

Dimensions

Line Size Suction O.D.
3/4 in

Details

SEER
17
Cooling Capacity
30000 BTU
Standards
ETL CERTIFIED; AHRI CERTIFIED
CFM High
988.85/894.67/806.38/712.21
Phase
1
Voltage
208-230V
EER
10.7

Description

Upgrading your HVAC system doesnt have to be complicated. The 2.5 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser offers a simple, cost-effective solution to meet your homes heating and cooling needs year-round. With a 30k capacity and a variable-speed design, this unit provides a SEER2 rating of 17 and an HSPF4 rating of 8.5, ensuring its both energy-efficient and effective. Paired with the MRCOOL VersaPro Central Ducted Air Handler, this system delivers reliable performance, adjusting to your homes heating and cooling demands. The advanced DC inverter technology helps optimize energy usage and minimize utility costs. A MRCOOL Smart thermostat is also included, ensuring simple and effective temperature management. The VersaPro condenser also focuses on sustainability, using eco-friendly R-454B refrigerant. Its durable, painted galvanized steel construction ensures long-lasting reliability, while the compact side-discharge design makes installation easier, even in tight spaces. Built-in self-diagnostic features further simplify maintenance, helping you avoid unnecessary service calls. Upgrade today and experience a more efficient, hassle-free way to maintain comfort in your home.


  • Up to 18.8 SEER2 and 9.7 HSPF2-4
  • Variable Speed
  • R-454B Refrigerant
  • Painted Galvanized Steel
  • Quiet Operation
  • Compact, Side Discharge Design
  • Multi-Position Installation
  • Slide-Out Blower
  • Smart Thermostat Included
  • Easy-Access Removable Filter
  • Modular Design
  • Self-Diagnostics
  • Easy Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.