Zoro Homepage

VersaPro 2nd Gen 36K BTU 3 Ton Central Ducted Heat Pump Split System

  • Mfr # MVP-36-HP-230A00-O

  • Zoro # G815892422


product price: $3,250.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Phase
1
Cooling Capacity
36000 BTU
Line Size Suction O.D.
3/4 in
SEER
16.1
Standards
ETL CERTIFIED; AHRI CERTIFIED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP-36-HP-230A00-O
Zoro #
G815892422
UPC #
840255588881
Country of Origin
China

Dimensions

Line Size Suction O.D.
3/4 in

Details

Phase
1
Cooling Capacity
36000 BTU
SEER
16.1
Standards
ETL CERTIFIED; AHRI CERTIFIED
Voltage
208-230V
CFM High
1188.97/1083.02/971.19/865.24
EER
10

Description

The 3 Ton MRCOOL VersaPro Central Ducted Heat Pump Condenser offers a reliable and cost-effective solution for heating and cooling your home throughout the year. This unit is built for durability and efficiency, providing dependable comfort in any season. With a variable-speed 36k capacity, the VersaPro delivers solid performance with a SEER2 rating of 16.1 and an HSPF4 rating of 8.7. These efficiency levels ensure effective heating and cooling while keeping energy costs manageable. When paired with the MRCOOL VersaPro Central Ducted Air Handler, it forms a well-rounded system suited to your homes needs. DC inverter technology ensures smooth operation and energy savings, making it a great choice for replacing older, less efficient systems. Included with the system is the MRCOOL Smart thermostat,allowing for effortless temperature adjustments. The VersaPro condenser uses R-454B refrigerant, an eco-friendly option that helps reduce its environmental impact. Its durable painted galvanized steel construction is designed to last, while the compact side-discharge design simplifies installation in tighter spaces. The self-diagnostic system makes maintenance easier, helping to reduce the need for service calls.


  • Up to 18.8 SEER2 and 9.7 HSPF2-4
  • Variable Speed
  • R-454B Refrigerant
  • Painted Galvanized Steel
  • Quiet Operation
  • Compact, Side Discharge Design
  • Multi-Position Installation
  • Slide-Out Blower
  • Smart Thermostat Included
  • Easy-Access Removable Filter
  • Modular Design
  • Self-Diagnostics
  • Easy Maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.